Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees
Mfr # P2840S-4N-A57 WXP40
Zoro # G2929196
Sold in multiples of 10 for $193.90
$193.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 4
- Insert Style Center and Outer Insert Identical
- ISO Number P2840S-4N-A57
- Relief Angle 11 Degrees
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2840S-4N-A57 WXP40
- Zoro # G2929196
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 4 |
Corner Radius | 0.00mm |
Details
Insert Style | Center and Outer Insert Identical |
ISO Number | P2840S-4N-A57 |
Item | Indexable Drill Insert |
Relief Angle | 11 Degrees |
Cutting Direction | Right Hand |
ANSI Code | P2840S-4N-A57 |
Finish - Machining | TiCN |
Coating Process | PVD |
For Drill Type | B321 Stardrill |
Manufacturer Grade | WXP40 |
Thickness | 3.97mm |
Material - Machining | Carbide |
Primary Material Application ISO Code | K, M, P, S |
Primary Material Application | Cast Iron, High-Temperature Alloys, Stainless Steel, Steel |
Shape | Square |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiCN, ANSI Code P2840S-4N-A57, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 1/2In Long Nose Wiring/Pickup Pliers (LN774512N)
- SUPERCUT 131.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (712988)
- ILC Replacement for Milwaukee 48-11-2830 Battery (48-11-2830 BATTERY MILWAUKEE)
- HALDER SIMPLEX Simplex 60 Mallet w/Red Plastic/StandUp (3026.26)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E67 WSP45 M P S (P4840P-2R-E67 WSP45)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- H & H INDUSTRIAL PRODUCTS WNMG-331 TiN Coated Carbide Insert (6052-2331)
- Walter Indexable Tools