Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees
Mfr # P2840S-4N-A57 WSP45S
Zoro # G2924810
Sold in multiples of 10 for $201.90
$201.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 4
- Insert Style Center and Outer Insert Identical
- Cutting Direction Right Hand
- ISO Number P2840S-4N-A57
- Relief Angle 11 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2840S-4N-A57 WSP45S
- Zoro # G2924810
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 4 |
Corner Radius | 0.00mm |
Details
Insert Style | Center and Outer Insert Identical |
Cutting Direction | Right Hand |
ISO Number | P2840S-4N-A57 |
Relief Angle | 11 Degrees |
Item | Indexable Drill Insert |
Material - Machining | Carbide |
Thickness | 3.97mm |
Finish - Machining | TiAlN+Al2O3+(Al) |
Shape | Square |
Manufacturer Grade | WSP45S |
Coating Process | PVD |
ANSI Code | P2840S-4N-A57 |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Primary Material Application ISO Code | M, P, S |
For Drill Type | B321 Stardrill |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiAlN+Al2O3+(Al), ANSI Code P2840S-4N-A57, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Set, #6-32 UNC H2 ANSI 3FL HAND HSS (15234)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- GREY PNEUMATIC 3/4" Drive, 1 SAE Socket, 6 Points (3932F)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33024)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- TUNGALOY Tf Flo-Lock Insert FLG-2058L GP50C, PK10 (2415549)
- Walter Indexable Drill Inserts