Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 6, 11 Degrees
Mfr # P28475-6 WAP20
Zoro # G2929905
Sold in multiples of 10 for $204.50
$204.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 6
- Cutting Direction Right Hand
- Relief Angle 11 Degrees
- ISO Number P28475-6
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P28475-6 WAP20
- Zoro # G2929905
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 6 |
Corner Radius | 0.00mm |
Details
Cutting Direction | Right Hand |
Relief Angle | 11 Degrees |
Item | Indexable Drill Insert |
ISO Number | P28475-6 |
Shape | Square |
For Drill Type | B321 Stardrill |
Thickness | 4.76mm |
Manufacturer Grade | WAP20 |
Primary Material Application ISO Code | P |
Primary Material Application | Steel |
Finish - Machining | TiCN+Al2O3+(TiN) |
ANSI Code | P28475-6 |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiCN+Al2O3+(TiN), ANSI Code P28475-6, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Black Plastic Four Prong Hand Knob with M12 Thread, 63mm Diameter, Plated Steel Insert (PHK-355)
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius (5450775)
- WILLIAMS 3/8" Drive, SAE 3/4" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (BCF24)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20580810R)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- LINK Ua7-3/8 English Screw 82D HSS Countersink (65-L2-292)
- Walter Indexable Tools