Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 4, 11 Degrees
Mfr # P28475-4 WTP35
Zoro # G2931366
product price: $17.55
/ea
Sold in multiples of 10 for $175.50
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 4
- ISO Number P28475-4
- Relief Angle 11 Degrees
- Cutting Direction Right Hand
- Corner Radius 0.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P28475-4 WTP35
- Zoro # G2931366
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 4 |
Corner Radius | 0.00mm |
Details
ISO Number | P28475-4 |
Relief Angle | 11 Degrees |
Cutting Direction | Right Hand |
Item | Indexable Drill Insert |
Primary Material Application | Steel |
Shape | Square |
Primary Material Application ISO Code | P |
Finish - Machining | TiCN+TiN |
ANSI Code | P28475-4 |
Manufacturer Grade | WTP35 |
Thickness | 3.97mm |
For Drill Type | B321 Stardrill |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiCN+TiN, ANSI Code P28475-4, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- GREENLEE 1 1/2 Punch 12313 (12313G)
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/4" (MHS04P)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Indexable Drill Inserts Square P4840P-2R-E67 WSP45 M P S (P4840P-2R-E67 WSP45)
- GWS TOOL GROUP 126375 Insert (126375)
- Walter Indexable Tools