Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 3/8", 11 Degrees
Mfr # P2841S-3N-E57 WSP45S
Zoro # G2936704
product price: $16.45
/ea
Sold in multiples of 10 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 3
- Inscribed Circle 3/8"
- Insert Style Center and Outer Insert Identical
- Relief Angle 11 Degrees
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2841S-3N-E57 WSP45S
- Zoro # G2936704
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 3/8" |
Insert Style | Center and Outer Insert Identical |
Relief Angle | 11 Degrees |
Cutting Direction | Right Hand |
ISO Number | P2841S-3N-E57 |
Item | Indexable Drill Insert |
Shape | Square |
Finish - Machining | TiAlN+Al2O3+(Al) |
Coating Process | PVD |
ANSI Code | P2841S-3N-E57 |
Material - Machining | Carbide |
For Drill Type | B321 Stardrill |
Manufacturer Grade | WSP45S |
Thickness | 3.97mm |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiAlN+Al2O3+(Al), ANSI Code P2841S-3N-E57, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $DIE GRINDER 1/8 PENCIL TYPE (AO218)
- MAKITA Diamond Blade, 7", Continuous Rim, Genera (B-69571)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (330161)
- ADVANCED DISTRIBUTION SERVICES HAZ AIR TOOL CONDITIONER 13.5oz (BE16-ATC-S)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- TUNGALOY Tf Flo-Lock Insert FLG-2062L AH110, PK10 (2412203)
- Walter Indexable Drill Inserts