Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 3/8", 11 Degrees
Mfr # P2841S-3N-A57 WSP45S
Zoro # G2936780
Sold in multiples of 10 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 3
- Inscribed Circle 3/8"
- Insert Style Center and Outer Insert Identical
- Relief Angle 11 Degrees
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2841S-3N-A57 WSP45S
- Zoro # G2936780
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 3/8" |
Insert Style | Center and Outer Insert Identical |
Relief Angle | 11 Degrees |
Item | Indexable Drill Insert |
Cutting Direction | Right Hand |
ISO Number | P2841S-3N-A57 |
For Drill Type | B321 Stardrill |
Thickness | 3.97mm |
Manufacturer Grade | WSP45S |
Primary Material Application ISO Code | M, P, S |
Finish - Machining | TiAlN+Al2O3+(Al) |
ANSI Code | P2841S-3N-A57 |
Coating Process | PVD |
Shape | Square |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Material - Machining | Carbide |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiAlN+Al2O3+(Al), ANSI Code P2841S-3N-A57, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Lanyard, 40 lb., 40 in., Orange (JLAN40LBD3LKSW)
- DEWALT 2" x 17" x 22" High Impact 4 Cutter Spline (DW5769)
- XCELITE Spline Blade, Bristol 6-Flute, .069" (9963N)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA3)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- Walter Indexable Tools