Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 3/8", 11 Degrees
Mfr # P2840S-3N-E67 WXP40
Zoro # G2936345
Sold in multiples of 10 for $173.50
$173.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 3
- Inscribed Circle 3/8"
- Insert Style Center and Outer Insert Identical
- Relief Angle 11 Degrees
- ISO Number P2840S-3N-E67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2840S-3N-E67 WXP40
- Zoro # G2936345
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 3/8" |
Insert Style | Center and Outer Insert Identical |
Relief Angle | 11 Degrees |
ISO Number | P2840S-3N-E67 |
Item | Indexable Drill Insert |
Cutting Direction | Right Hand |
ANSI Code | P2840S-3N-E67 |
Primary Material Application ISO Code | K, M, P, S |
Thickness | 3.97mm |
Coating Process | PVD |
Manufacturer Grade | WXP40 |
Shape | Square |
Material - Machining | Carbide |
For Drill Type | B321 Stardrill |
Finish - Machining | TiCN |
Primary Material Application | Cast Iron, High-Temperature Alloys, Stainless Steel, Steel |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiCN, ANSI Code P2840S-3N-E67, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumb Lever Air Gun (900S)
- ASTRO PNEUMATIC 1/2" Drive Nano Impact Sockets, Metric, 15 pcs., 1/2", Metric (78215)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, Stainless Steel, 18-1/4 (EZ18SBL)
- CRESCENT LUFKIN 3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW223ME)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- HHIP Dasqua 1.0-6.5Mm Taper Bore Gage (1051-0005)
- Walter Indexable Tools