Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 3/8", 11 Degrees
Mfr # P2840S-3N-A57 WXP40
Zoro # G2934455
Sold in multiples of 10 for $173.50
$173.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 3
- Inscribed Circle 3/8"
- Insert Style Center and Outer Insert Identical
- Relief Angle 11 Degrees
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2840S-3N-A57 WXP40
- Zoro # G2934455
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 3/8" |
Insert Style | Center and Outer Insert Identical |
Relief Angle | 11 Degrees |
Item | Indexable Drill Insert |
Cutting Direction | Right Hand |
ISO Number | P2840S-3N-A57 |
Primary Material Application | Cast Iron, High-Temperature Alloys, Stainless Steel, Steel |
Thickness | 3.97mm |
ANSI Code | P2840S-3N-A57 |
Finish - Machining | TiCN |
Shape | Square |
Material - Machining | Carbide |
Coating Process | PVD |
Manufacturer Grade | WXP40 |
Primary Material Application ISO Code | K, M, P, S |
For Drill Type | B321 Stardrill |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiCN, ANSI Code P2840S-3N-A57, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-342 Scratcher Trowel, 12" X 4.5" Wood Handle (83-342)
- VEGA Hex 5/16 Socket Bit x 1" - 3/8 Sq Dr (228H2064SB)
- TE-CO 6" Machine Vise with Fixed Base (PWS-6900)
- BSC PREFERRED SB-92 Standard Utility Blades, 100PK (H-64B)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- Walter Indexable Drill Inserts