Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 1/4", 14 Degrees
Mfr # P28477-1 WKP25
Zoro # G2930088
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 1
- Inscribed Circle 1/4"
- Cutting Direction Right Hand
- ISO Number P28477-1
- Relief Angle 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P28477-1 WKP25
- Zoro # G2930088
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 1 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 1/4" |
Cutting Direction | Right Hand |
Item | Indexable Drill Insert |
ISO Number | P28477-1 |
Relief Angle | 14 Degrees |
Primary Material Application ISO Code | K, P |
Finish - Machining | TiCN+Al2O3+(TiN) |
ANSI Code | P28477-1 |
Thickness | 2.38mm |
Manufacturer Grade | WKP25 |
Primary Material Application | Cast Iron, Steel |
Shape | Square |
For Drill Type | B321 Stardrill |
Description
Indexable Drill Insert, Relief Angle 14 Degrees , TiCN+Al2O3+(TiN), ANSI Code P28477-1, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x.5 HSS Metric Hand Tap (DWTSMT24X.5)
- ONSRUD Routing End Mill, Up Low Helix, 1/4, 7/8, 3 (60-241)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 7 In (1904-0700)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- DRILL AMERICA AZ Drill Index Edp 10500 (HUT26)
- Walter Indexable Drill Inserts