Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 1/4", 14 Degrees
Mfr # P2841S-1N-E67 WSP45S
Zoro # G2928889
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 1
- Inscribed Circle 1/4"
- Insert Style Center and Outer Insert Identical
- Cutting Direction Right Hand
- Relief Angle 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2841S-1N-E67 WSP45S
- Zoro # G2928889
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 1 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 1/4" |
Insert Style | Center and Outer Insert Identical |
Item | Indexable Drill Insert |
Cutting Direction | Right Hand |
Relief Angle | 14 Degrees |
ISO Number | P2841S-1N-E67 |
Thickness | 2.38mm |
Shape | Square |
Manufacturer Grade | WSP45S |
Coating Process | PVD |
Finish - Machining | TiAlN+Al2O3+(Al) |
For Drill Type | B321 Stardrill |
Material - Machining | Carbide |
ANSI Code | P2841S-1N-E67 |
Description
Indexable Drill Insert, Relief Angle 14 Degrees , TiAlN+Al2O3+(Al), ANSI Code P2841S-1N-E67, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 1 1/8" opening size (U3536)
- GEDORE Socket Wrench, 14mm (25 V 14)
- WESTWARD Linoleum Knife Curved, 8 in L (13A733)
- STARRETT 7/8'' (22mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0078)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- KYOCERA Drilling Insert, Trigon, WCMX 050308M1 KW10 Grade Uncoated Carbide (WCMX050308M1KW10)
- Walter Indexable Drill Inserts