Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 1/4", 14 Degrees
Mfr # P2841S-1N-A57 WSP45S
Zoro # G2940764
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size 1
- Inscribed Circle 1/4"
- Insert Style Center and Outer Insert Identical
- Relief Angle 14 Degrees
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2841S-1N-A57 WSP45S
- Zoro # G2940764
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 1 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 1/4" |
Insert Style | Center and Outer Insert Identical |
Relief Angle | 14 Degrees |
Item | Indexable Drill Insert |
Cutting Direction | Right Hand |
ISO Number | P2841S-1N-A57 |
Primary Material Application ISO Code | M, P, S |
For Drill Type | B321 Stardrill |
Manufacturer Grade | WSP45S |
Thickness | 2.38mm |
ANSI Code | P2841S-1N-A57 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Coating Process | PVD |
Material - Machining | Carbide |
Shape | Square |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Description
Indexable Drill Insert, Relief Angle 14 Degrees , TiAlN+Al2O3+(Al), ANSI Code P2841S-1N-A57, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 7-1/4", Steel, Hvy Duty, 12,500 lb. (10D476)
- KRAFT TOOL Elite Series SE Lam. Canv, 14"x3-1/2 (CFE504K)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #35 (44105)
- EMAX Die Grinder, Industriall, 1/4 In.Collet, 25,000 RP (EATDG02S1P)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- TUNGALOY Tf Flo-Lock Insert FLG-2047L-CB AH, PK10 (2413986)
- Walter Indexable Drill Inserts