Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 1/4", 14 Degrees
Mfr # P2840S-1N-E67 WSP45S
Zoro # G2941120
Sold in multiples of 10 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 1
- Inscribed Circle 1/4"
- Insert Style Center and Outer Insert Identical
- Cutting Direction Right Hand
- Relief Angle 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2840S-1N-E67 WSP45S
- Zoro # G2941120
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 1 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 1/4" |
Insert Style | Center and Outer Insert Identical |
Cutting Direction | Right Hand |
Item | Indexable Drill Insert |
Relief Angle | 14 Degrees |
ISO Number | P2840S-1N-E67 |
Shape | Square |
Coating Process | PVD |
For Drill Type | B321 Stardrill |
ANSI Code | P2840S-1N-E67 |
Thickness | 2.38mm |
Material - Machining | Carbide |
Manufacturer Grade | WSP45S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Description
Indexable Drill Insert, Relief Angle 14 Degrees , TiAlN+Al2O3+(Al), ANSI Code P2840S-1N-E67, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- WESTWARD Precision Slotted Screwdriver 1.5 mm Round (401L68)
- GENERAL TOOLS Jewelers Screwdrivers Set, 6 pcs (SPC600)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric 8-24 mm, 6 pcs (CP11800-6MPK-JP)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- TUNGALOY Tf Flo-Lock Insert FLG-3125R GP50C, PK10 (2415763)
- Walter Indexable Drill Inserts