Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 1/4", 14 Degrees
Mfr # P2840S-1N-A57 WSP45S
Zoro # G2954369
Sold in multiples of 10 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 1
- Inscribed Circle 1/4"
- Insert Style Center and Outer Insert Identical
- Relief Angle 14 Degrees
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2840S-1N-A57 WSP45S
- Zoro # G2954369
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 1 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 1/4" |
Insert Style | Center and Outer Insert Identical |
Item | Indexable Drill Insert |
Relief Angle | 14 Degrees |
Cutting Direction | Right Hand |
ISO Number | P2840S-1N-A57 |
Primary Material Application ISO Code | M, P, S |
Thickness | 2.38mm |
Manufacturer Grade | WSP45S |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Finish - Machining | TiAlN+Al2O3+(Al) |
Coating Process | PVD |
ANSI Code | P2840S-1N-A57 |
Material - Machining | Carbide |
Shape | Square |
For Drill Type | B321 Stardrill |
Description
Indexable Drill Insert, Relief Angle 14 Degrees , TiAlN+Al2O3+(Al), ANSI Code P2840S-1N-A57, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-32 HSS Plug Hand Tap (DWTST9/16-32P)
- MORSE 2-1/8" Bi-Metal Hole Saw (MHSA34C)
- DEWALT Battery, 1.7 Ah, 1 3/4" H (DCBP034-2)
- HOUGEN 55MM X 50MM Copperhead Carbide Tip Annular Cutter (18455)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- Walter Indexable Tools