Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 1/2", 11 Degrees
Mfr # P28475-5 WTP35
Zoro # G2940606
product price: $16.35
/ea
Sold in multiples of 10 for $163.50
$163.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 5
- Inscribed Circle 1/2"
- Cutting Direction Right Hand
- Relief Angle 11 Degrees
- ISO Number P28475-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P28475-5 WTP35
- Zoro # G2940606
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 5 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 1/2" |
Cutting Direction | Right Hand |
Relief Angle | 11 Degrees |
Item | Indexable Drill Insert |
ISO Number | P28475-5 |
For Drill Type | B321 Stardrill |
Manufacturer Grade | WTP35 |
Shape | Square |
Primary Material Application ISO Code | P |
Thickness | 4.76mm |
ANSI Code | P28475-5 |
Primary Material Application | Steel |
Finish - Machining | TiCN+TiN |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiCN+TiN, ANSI Code P28475-5, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowl, Wood Hndl, 3/32"x3/32"x1/8" (704)
- JONARD TOOLS Long Nose Plier, 6-3/16", Smooth (KS21257L3)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 32mm Deep Length, Chrome Socket (D016232)
- WALTER Indexable Drill Inserts Square P4840P-2R-E67 WSP45 M P S (P4840P-2R-E67 WSP45)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- Walter Indexable Tools