Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 1/2", 11 Degrees
Mfr # P2840S-5N-E67 WSP45S
Zoro # G2940840
Sold in multiples of 10 for $203.50
$203.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 5
- Inscribed Circle 1/2"
- Insert Style Center and Outer Insert Identical
- ISO Number P2840S-5N-E67
- Relief Angle 11 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2840S-5N-E67 WSP45S
- Zoro # G2940840
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 5 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 1/2" |
Insert Style | Center and Outer Insert Identical |
Item | Indexable Drill Insert |
ISO Number | P2840S-5N-E67 |
Relief Angle | 11 Degrees |
Cutting Direction | Right Hand |
Finish - Machining | TiAlN+Al2O3+(Al) |
Shape | Square |
Material - Machining | Carbide |
ANSI Code | P2840S-5N-E67 |
For Drill Type | B321 Stardrill |
Thickness | 4.76mm |
Coating Process | PVD |
Manufacturer Grade | WSP45S |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiAlN+Al2O3+(Al), ANSI Code P2840S-5N-E67, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (2318GBK-200)
- MILWAUKEE TOOL 1/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B01A)
- XCELITE 1/8" 10" Round (R1810N)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- HHIP Harlingen MT4 Extended Point High Speed CNC B-Type Live Center (9741-0234)
- Walter Indexable Tools