Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, A24T-DCLNR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A24T-DCLNR4
Zoro # G8110532
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1-1/2 in
- Min. Bore 1.760"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A24T-DCLNR4
- Zoro # G8110532
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1-1/2 in |
Bar Dia. | 0.945" |
Max. Bore Depth | 6 in |
Min. Bore Dia. | 1.7600 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, A24T-DCLNR4, 95 Degrees , 0.8900 in, AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Spade Drill (SD-250)
- WILLIAMS CDI Combo Ratchet Wrench Set, 25 pcs. (MWS-1126NRC)
- MOEN Torx Head Wrench 8200 Series (52005)
- PROTO Skyhook Tether System, Nylon, Carabner, 6lb (JPSSCAFF4)
- WALTER Indexable Boring Bar, A12S-SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12S-SCLCR3)
- WALTER Indexable Boring Bar, A16T-SVUBL2, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A16T-SVUBL2)
- WALTER Boring bar - Threading S16M-NTS-IL16-20 (S16M-NTS-IL16-20)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, A10R-SCLPL2, (A10R-SCLPL2)
- WALTER Walter - Boring bar - Grooving (MSS-I20R90-2,5D-E)
- WALTER Walter Capto - Boring bar - positive - screw C4-SDUCR-17090-11 (C4-SDUCR-17090-11)
- INTERNAL TOOL A D07-37-3-C 3" Carbide Shank Insert Bor (16-1663)
- Walter Indexable Tools