Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, A20T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A20T-SCLCR4
Zoro # G8383444
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.469"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A20T-SCLCR4
- Zoro # G8383444
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1-1/4 in |
Bar Dia. | 0.787" |
Min. Bore Dia. | 1.4690 in |
Max. Bore Depth | 5 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, A20T-SCLCR4, 95 Degrees , 0.7650 in, AP314-CC1212 Shim, FS1466 Torx Key, FS2065 Clamping Screw, FS2069 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ Rotary Rebar Cutter 1/2"X12" (SRB-8)
- WESTWARD Ratcheting Wrench Set, SAE, 13 pcs. (54DG28)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038)
- WALTER Indexable Boring Bar, A12S-SVUBL2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A12S-SVUBL2)
- WALTER Boring bar with coolant - positive - screw E12S-SCLCR3 (E12S-SCLCR3)
- WALTER Walter Capto - Boring bar - positive - screw C4-SDUCR-17090-11 (C4-SDUCR-17090-11)
- WALTER Boring bar with coolant - positive - screw E08R-SWLCR2 (E08R-SWLCR2)
- WALTER Indexable Boring Bar, A16T-DWLNR4, 12 in L, High Speed Steel, Trigon Insert Shape (A16T-DWLNR4)
- WALTER Indexable Boring Bar, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16R-SCLCR09)
- HHIP 1" Straight Boring Shank With 1-1/2~18 Mounting Thread (1001-0076)
- Walter Indexable Boring Bars