Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, A16T-DWLNR4, 12 in L, High Speed Steel, Trigon Insert Shape
Mfr # A16T-DWLNR4
Zoro # G8007133
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.299"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A16T-DWLNR4
- Zoro # G8007133
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Bar Dia. | 0.630" |
Min. Bore Dia. | 1.2990 in |
Max. Bore Depth | 4 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, A16T-DWLNR4, 95 Degrees , 3/4 in, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC HAMMER AIR .401 (CP7111)
- DISCO Gold HSS Titanium Step Bits 1/8" Through 1/2" Drill Size (10883PK)
- RIDGID Assembly, Microreel Push Cable (36713)
- HHIP 5 Piece 82 Degree Zero-Flute Countersink & Deburring Tool Set (2001-0006)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, A10R-SCLPR2, (A10R-SCLPR2)
- WALTER Indexable Boring Bar, A20T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20T-SCLCR4)
- WALTER Boring bar - Threading S16M-NTS-IL16-20 (S16M-NTS-IL16-20)
- WALTER Boring bar with coolant - positive - screw E08R-SWLCR2 (E08R-SWLCR2)
- WALTER Indexable Boring Bar, A16T-SVUBL2, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A16T-SVUBL2)
- WALTER Boring bar - Threading S20S-NTSIL16-65 (S20S-NTSIL16-65)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- Walter Indexable Tools