Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, A16T-DCLNR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A16T-DCLNR4
Zoro # G7854725
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.280"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A16T-DCLNR4
- Zoro # G7854725
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Bar Dia. | 0.630" |
Min. Bore Dia. | 1.2800 in |
Max. Bore Depth | 4 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, A16T-DCLNR4, 95 Degrees , 41/64 in, AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING SelfRetracting Knife w Holder, 6PK (EP-235)
- KLEIN TOOLS Replacement Bits 1/8 and 9/64-Inch Hex, 2-Piece (32550)
- GREENLEE Battery, 18V, 3.0Ah, Li-Ion (52176)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/4)
- WALTER Boring bar with coolant - positive - screw E08K-SCLCR06-R (E08K-SCLCR06-R)
- WALTER Indexable Boring Bar, A16T-SCLCR3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR3)
- WALTER Indexable Boring Bar, A16T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR4)
- WALTER Indexable Parting and Grooving Tool Holder, G1221.20SR-3T10-GX16-P, 9.8062 in L (G1221.20SR-3T10-GX16-P)
- WALTER Indexable Boring Bar, A16T-DWLNR4, 12 in L, High Speed Steel, Trigon Insert Shape (A16T-DWLNR4)
- WALTER Indexable Boring Bar, A10R-SCLCR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A10R-SCLCR3)
- WALTER Indexable Boring Bar, A12S-SVUBL2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A12S-SVUBL2)
- Walter Indexable Boring Bars