Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, A12S-SVUBR2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
Mfr # A12S-SVUBR2
Zoro # G8015034
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 3/4 in
- Min. Bore 1.012"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A12S-SVUBR2
- Zoro # G8015034
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.472" |
Min. Bore Dia. | 1.0120 in |
Max. Bore Depth | 3 in |
Description
Indexable Boring Bar, A-SVUB, Insert Shape 35 Degrees Diamond, Overall Length 10 in, A12S-SVUBR2, 93 Degrees , 0.5800 in, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- WARWOOD TOOL 48 Stripping Bar ClawChisel (17230)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 1/2", 6Pt (KTI-41416)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/4-E (C23357)
- WALTER Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape (A20S-SDUCR11)
- WALTER Boring bar with coolant - positive - screw E08R-SWLCR2 (E08R-SWLCR2)
- WALTER Boring bar with coolant - positive - screw E08K-SCLCR06-R (E08K-SCLCR06-R)
- WALTER Boring bar without coolant - positive - screw E16T-SDUCR3 (E16T-SDUCR3)
- WALTER Indexable Parting and Grooving Tool Holder, G1221.20SR-3T10-GX16-P, 9.8062 in L (G1221.20SR-3T10-GX16-P)
- WALTER Boring bar - Threading S16M-NTS-IL16-20 (S16M-NTS-IL16-20)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- Walter Indexable Tools