Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, A12S-SVUBL2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
Mfr # A12S-SVUBL2
Zoro # G8466446
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 3/4 in
- Min. Bore 1.012"
- Cutting Direction Left Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A12S-SVUBL2
- Zoro # G8466446
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.472" |
Min. Bore Dia. | 1.0120 in |
Max. Bore Depth | 3 in |
Description
Indexable Boring Bar, A-SVUB, Insert Shape 35 Degrees Diamond, Overall Length 10 in, A12S-SVUBL2, 93 Degrees , 0.5800 in, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive Metric Crowfoot Wrench Set, 3/8"Dr, 10PCS, Metric, Open End, Full Polish Chrome (81909)
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- GEDORE Coupler 1/2" (1994)
- GREENLEE TEXTRON Greenlee Textron DTAP1-4-20 Drill & Tap Bit 0.25-20 (4882551)
- WALTER Indexable Boring Bar, A16T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR4)
- WALTER Walter Capto - Boring bar - positive - screw C4-SDUCR-17090-11 (C4-SDUCR-17090-11)
- WALTER Boring bar without coolant - positive - screw E16T-SDUCR3 (E16T-SDUCR3)
- WALTER Boring bar with coolant - positive - screw E12S-SCLCR3 (E12S-SCLCR3)
- WALTER Indexable Boring Bar, A12S-SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12S-SCLCR3)
- WALTER Indexable Boring Bar, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16R-SCLCR09)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.400" (BB-230400X)
- Walter Indexable Boring Bars