Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, A12S-STFCR2, 10 in L, High Speed Steel, Triangle Insert Shape
Mfr # A12S-STFCR2
Zoro # G7868752
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 3/4 in
- Min. Bore 0.930"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A12S-STFCR2
- Zoro # G7868752
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.472" |
Max. Bore Depth | 3 in |
Min. Bore Dia. | 0.9290 in |
Description
Indexable Boring Bar, A-STDC, Insert Shape Triangle, Overall Length 10 in, A12S-STFCR2, 91 Degrees , 1/2 in, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.52"L, GP Phenolic (1770)
- TITAN Nylon Scraper Set, 4Pc (TIT11565)
- CRESCENT 2 Piece Z2™ K9™ Straight Jaw Dual Material Tongue and Groove Plier Set (RTZ2CGSET2)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- WALTER Indexable Boring Bar, A16T-SCLCR3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR3)
- WALTER Boring bar - Threading S16M-NTS-IL16-20 (S16M-NTS-IL16-20)
- WALTER Boring bar - Threading S20S-NTSIL16-65 (S20S-NTSIL16-65)
- WALTER VALENITE INDEXABLE BORING BAR (G1221.16RL-3T08-GX16-P)
- WALTER Indexable Parting and Grooving Tool Holder, G1221.20SR-3T10-GX16-P, 9.8062 in L (G1221.20SR-3T10-GX16-P)
- WALTER Indexable Boring Bar, A20T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20T-SCLCR4)
- HHIP 5 Piece 1/4-3/4" Double-End Boring Bar Set (1001-0008)
- Walter Indexable Boring Bars