Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, A10R-SCLCL3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A10R-SCLCL3
Zoro # G7928977
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 5/8 in
- Min. Bore 0.770"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A10R-SCLCL3
- Zoro # G7928977
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.393" |
Max. Bore Depth | 2-1/2 in |
Min. Bore Dia. | 0.7720 in |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A10R-SCLCL3, 95 Degrees , 13/32 in, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Punch 5/16IN (565H)
- PROTO 1 1/2 in Drive, 3-1/8 in 6 pt SAE Socket, 6 Points (J15050)
- DRILL AMERICA .7520 HSS Straight Shank Chucking Reamer (DWRR.7520)
- MILWAUKEE TOOL MX FUEL REDLITHIUM CP203 Compact Battery Pack (MXFCP203)
- WALTER Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape (A20S-SDUCR11)
- WALTER Boring bar without coolant - positive - screw E16T-SDUCR3 (E16T-SDUCR3)
- WALTER Indexable Parting and Grooving Tool Holder, G1221.20SR-3T10-GX16-P, 9.8062 in L (G1221.20SR-3T10-GX16-P)
- WALTER Indexable Boring Bar, A12S-SVUBL2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A12S-SVUBL2)
- WALTER Walter - Boring bar - Grooving (MSS-I32R90-1,5D-E)
- WALTER Boring bar - Threading S20S-NTSIL16-65 (S20S-NTSIL16-65)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- Walter Indexable Tools