Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, 300.00mm L, High Speed Steel, Triangle Insert Shape
Mfr # A40T-DTFNR22
Zoro # G8387163
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300.00mm
- Shank Dia. 40.00mm
- Min. Bore 1.968"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A40T-DTFNR22
- Zoro # G8387163
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 300.00mm |
Shank Dia. | 40.00mm |
Bar Dia. | 1.575" |
Insert Size | 2204 |
Min. Bore Dia. | 50.00mm |
Max. Bore Depth | 160.00mm |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 300.00mm, 91 Degrees , 27.00mm, AP322-TN22 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- ESTWING 22OZ Smooth Fram Hammer (E3-22S)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- BURNDY Type U Crimping Die, Brown (U34RT)
- WALTER Indexable Boring Bar, A10R-SCLCL3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A10R-SCLCL3)
- WALTER Indexable Boring Bar, A16T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR4)
- WALTER Indexable Boring Bar, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16R-SCLCR09)
- WALTER Walter Capto - Boring bar - negative - lever C5-PDUNR-27140-15 (C5-PDUNR-27140-15)
- WALTER Boring bar with coolant - positive - screw E12S-SCLCR3 (E12S-SCLCR3)
- WALTER Walter Capto - Boring bar - positive - screw C4-SDUCR-17090-11 (C4-SDUCR-17090-11)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- Walter Indexable Boring Bars