Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A16R-SCLCR09
Zoro # G8279555
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200.00mm
- Shank Dia. 16.00mm
- Min. Bore 0.787"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A16R-SCLCR09
- Zoro # G8279555
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 200.00mm |
Shank Dia. | 16.00mm |
Bar Dia. | 0.630" |
Insert Size | 09T3 |
Max. Bore Depth | 64.00mm |
Min. Bore Dia. | 20.00mm |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 200.00mm, 95 Degrees , 11.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, #4 Phillips (854PT-1PK)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC DEEP FRAT.UNIV.IM (GP1212UD)
- KANT-TWIST Cantilever Clamp, Steel, 1-13/16" D Throat (K025TDW)
- WESTWARD Magnetic Box Beam Level, 24 In (4MRW6)
- WALTER Boring bar with coolant - positive - screw E08R-SWLCR2 (E08R-SWLCR2)
- WALTER Indexable Boring Bar, A20T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20T-SCLCR4)
- WALTER Indexable Boring Bar, A16T-DWLNR4, 12 in L, High Speed Steel, Trigon Insert Shape (A16T-DWLNR4)
- WALTER Indexable Parting and Grooving Tool Holder, G1221.20SR-3T10-GX16-P, 9.8062 in L (G1221.20SR-3T10-GX16-P)
- WALTER Indexable Boring Bar, A16T-SCLCR3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR3)
- WALTER Boring bar with coolant - positive - screw E08K-SCLCR06-R (E08K-SCLCR06-R)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- Walter Indexable Tools