Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, 125.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A10K-SCLCR06
Zoro # G8183287
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 125.00mm
- Shank Dia. 10.00mm
- Min. Bore 0.472"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A10K-SCLCR06
- Zoro # G8183287
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 125.00mm |
Shank Dia. | 10.00mm |
Bar Dia. | 0.393" |
Insert Size | 0602 |
Max. Bore Depth | 40.00mm |
Min. Bore Dia. | 12.00mm |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 125.00mm, 95 Degrees , 6.00mm, FS1490 Torx Key, FS2066 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #39 Carbide Jobber Length Drill ALTIN Coated (5528369)
- PRECISION BRAND Feeler Gauge, High Carbon .025", PK10 (19695)
- MORSE Reciprocating Blade, RECIP BIM WOOD, PK5, 5 PK (RB65006T05)
- DRILL AMERICA 1-1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-120)
- WALTER Boring bar with coolant - positive - screw E12S-SCLCR3 (E12S-SCLCR3)
- WALTER Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape (A20S-SDUCR11)
- WALTER Boring bar - Threading S16M-NTS-IL16-20 (S16M-NTS-IL16-20)
- WALTER Indexable Boring Bar, A16T-DWLNR4, 12 in L, High Speed Steel, Trigon Insert Shape (A16T-DWLNR4)
- WALTER Boring bar - Threading S20S-NTSIL16-65 (S20S-NTSIL16-65)
- WALTER Indexable Boring Bar, A16T-SCLCR3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR3)
- H & H INDUSTRIAL PRODUCTS 7 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0705)
- Walter Indexable Tools