Shop All Screw Machine Length Drill Bits
Walter
Flat Bottom Drill Bit, 14.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish
Mfr # A7191TFT-14.5
Zoro # G4847339
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.5709
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish TiNAl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A7191TFT-14.5
- Zoro # G4847339
- Country of Origin China
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.50 mm |
Shank Dia. | 16.00 mm |
Overall Length | 115.00 mm |
Flute Length | 56.00 mm |
Depth x Dia. Ratio | 2xD |
Sizes Included | 0.5710" |
Depth:Dia. Ratio | 2xD |
Drill Diameter Tolerance | P7 |
Shank Length | 53.00 mm |
Drill Point Length | 0 in |
Description
Flat Bottom Drill Bit, Drill Bit Size 14.50 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide, TiNAl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 7-1/4 in Overall L (30-001610)
- HHIP 1/4-28NF H3 3 Flute Spiral Point Plug Tap (1011-6078)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E266)
- SATA Interchangeable 6-in-1 Screwdriver Set (ST09347)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- OSG Screw Machine Drill Bit, 4.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (859541511)
- Walter Screw Machine Length Drill Bits