Shop All Carbide-Tipped Drill Bits
Walter
Extra Long Drill Bit, Spiral, 404.00 mm L, 7684333
Mfr # 7684333
Zoro # G8313054
product price: $1,231.99
/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6299 in
- Shank Dia. 16.00 mm
- Overall Length 404.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7684333
- Zoro # G8313054
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 16.00 mm |
Overall Length | 404.00 mm |
Flute Length | 352.00 mm |
Maximum Drilling Depth | 336.00 mm |
Depth:Dia. Ratio | 20xD |
Drill Bit Size | 16.00 mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Shank Length | 48.00 mm |
Drill Point Length | 2.91 mm |
Description
Extra Long Drill Bit, Drill Bit Size 16.00 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 336.00 mm, Metric, 20xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CASE 00792 Pocket Knife, 2-1/4 in L Blade, 1-Blade, Red Handle (792)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- BESSEY 18 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-18)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5223MH)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5010)
- Walter Drill Bits