Shop All Carbide-Tipped Drill Bits
Walter
Extra Long Drill Bit, Spiral, 357.00 mm L, 7684328
Mfr # 7684328
Zoro # G8313088
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5000 in
- Shank Dia. 14.00 mm
- Overall Length 357.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7684328
- Zoro # G8313088
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 14.00 mm |
Overall Length | 357.00 mm |
Flute Length | 308.00 mm |
Maximum Drilling Depth | 294.00 mm |
Drill Bit Size | 12.70 mm |
Depth:Dia. Ratio | 20xD |
Drill Diameter Tolerance | H7 |
Drill Point Length | 2.31 mm |
Shank Length | 45.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 12.70 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 294.00 mm, Metric, 20xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 16 Pieces, 1000VAC Max (32990)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- STANLEY Socket Set 1/4Dr 20Pc (92-802)
- MARTOR Safety Knife Trapezoid, 139 mm L (125001.02)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5020)
- Walter Drill Bits