Shop All Carbide-Tipped Drill Bits
Walter
Extra Long Drill Bit, Spiral, 206.00 mm L, 7378894
Mfr # 7378894
Zoro # G8324960
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4528 in
- Shank Dia. 12.00 mm
- Overall Length 206.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7378894
- Zoro # G8324960
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 12.00 mm |
Overall Length | 206.00 mm |
Flute Length | 158.00 mm |
Maximum Drilling Depth | 140.00 mm |
Drill Bit Size | 11.50 mm |
Depth:Dia. Ratio | 12xD |
Drill Length Class | Extra Long |
Shank Length | 45.00 mm |
Drill Diameter Tolerance | M7 |
Drill Point Length | 2.09 mm |
Description
Extra Long Drill Bit, Drill Bit Size 11.50 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 140.00 mm, Metric, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 1" Cutting D (63134127041)
- WHEELER-REX Wheeler-Rex 828-79014 1-4 Inch-1 Incho.D. Glass Cutter (828-79014)
- WIDIA Hand Tap Set, 3 PC, HSS, M8-1.25, D5 Limit (14800)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500W200L)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- DIABLO 2"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5010)
- Walter Carbide-Tipped Drill Bits