Shop All Carbide-Tipped Drill Bits
Walter
Extra Long Drill Bit, Spiral, 148.00 mm L, 7378845
Mfr # 7378845
Zoro # G8325450
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2598 in
- Shank Dia. 8.00 mm
- Overall Length 148.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7378845
- Zoro # G8325450
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 8.00 mm |
Overall Length | 148.00 mm |
Flute Length | 110.00 mm |
Maximum Drilling Depth | 98.00 mm |
Drill Bit Size | 6.60 mm |
Depth:Dia. Ratio | 12xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | M7 |
Drill Point Length | 1.20 mm |
Shank Length | 36.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 6.60 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 98.00 mm, Metric, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L (54TM95)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- THE PENCIL GRIP Stainless Steel Ruler, 18 inch, PK6 (158)
- MARTIN TOOLS Hammer Sledge 10 Lb W/32" Hickory Hndl (MTS8410H)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- DRILL AMERICA 27/64" Solid Carbide Drill Bit (DMOD27/64)
- Walter Carbide-Tipped Drill Bits