Shop All Carbide-Tipped Drill Bits
Walter
Extra Long Drill Bit, Spiral, 121.00 mm L, 7378825
Mfr # 7378825
Zoro # G8325295
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1968 in
- Shank Dia. 6.00 mm
- Overall Length 121.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7378825
- Zoro # G8325295
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.00 mm |
Overall Length | 121.00 mm |
Flute Length | 83.00 mm |
Maximum Drilling Depth | 74.00 mm |
Depth:Dia. Ratio | 12xD |
Drill Bit Size | 5.00 mm |
Drill Point Length | 0.91 mm |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 74.00 mm, Metric, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 21/32 (55442)
- PLANO Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H (161250)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- STM 38 60Deg MultiFlute Carbide Countersink (172903)
- Walter Drill Bits