Shop All Stub Drills
Walter
Extra Long Drill, 9.00mm, Carbide, A7595TTP-9
Mfr # A7595TTP-9
Zoro # G9378363
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 9.00 mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-9
- Zoro # G9378363
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00 mm |
Size | 9.00mm |
Shank Dia. | 10.00 mm |
Overall Length | 525.00 mm |
Flute Length | 480.00 mm |
Maximum Drilling Depth | 480.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Drill Point Length | 2.10mm |
Drill Diameter Tolerance | E7 |
Drill Length Class | Extra Long |
Shank Length | 40.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 480.00 mm, Metric, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Premium Kelly Hemostats, 5.5", Cvd (CYZR-0391)
- KRAFT TOOL Elite Series Inside Curb, 6"x4" 1"R (CFE153K)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612251)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/4" (3046006)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- DRILL AMERICA 23/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST23/64)
- DRILL AMERICA #50 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO50)
- DRILL AMERICA 31/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO31/32)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- Walter Stub Drills