Shop All Stub Drills
Walter
Extra Long Drill, 8.50mm, Carbide, A7595TTP-8.5
Mfr # A7595TTP-8.5
Zoro # G9378345
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 8.50 mm
- Size 8.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-8.5
- Zoro # G9378345
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.50 mm |
Size | 8.50mm |
Shank Dia. | 10.00 mm |
Overall Length | 500.00 mm |
Flute Length | 454.00 mm |
Maximum Drilling Depth | 454.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Drill Length Class | Extra Long |
Shank Length | 40.00 mm |
Drill Point Length | 1.98mm |
Drill Diameter Tolerance | E7 |
Description
Extra Long Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 454.00 mm, Metric, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 3/8in (800-024)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- DEWALT 1/2" Brad Pt Bit (DW1714)
- PRECISION INSTRUMENTS Ratcheting Breaker Bar Handle (PREXT36H)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- DRILL AMERICA #13 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- DRILL AMERICA 9/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/64)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC #50 (78550)
- Walter Drill Bits