Shop All Stub Drills
Walter
Extra Long Drill, 8.30mm, Carbide, A7595TTP-8.3
Mfr # A7595TTP-8.3
Zoro # G9378336
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.30 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-8.3
- Zoro # G9378336
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.30 mm |
Size | 8.30mm |
Shank Dia. | 10.00 mm |
Overall Length | 500.00 mm |
Flute Length | 454.00 mm |
Maximum Drilling Depth | 454.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Drill Point Length | 1.94mm |
Drill Diameter Tolerance | E7 |
Shank Length | 40.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 8.30 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 454.00 mm, Metric, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #38 (44108)
- BON TOOL Bon 82-547 Mustang Power Screed (82-547)
- STANLEY Magnetic Level, 9" (42-264)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- DRILL AMERICA 1/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/16)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- M.A. FORD Twister Gp 3X Drill, 2.00Mm (22607870)
- DRILL AMERICA 1/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/8)
- DRILL AMERICA U Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOU)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- Walter Stub Drills