Shop All Stub Drills
Walter
Extra Long Drill, 8.00mm, Carbide, A7595TTP-8
Mfr # A7595TTP-8
Zoro # G9378327
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.00 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-8
- Zoro # G9378327
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Size | 8.00mm |
Shank Dia. | 8.00 mm |
Overall Length | 462.00 mm |
Flute Length | 422.00 mm |
Maximum Drilling Depth | 422.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Drill Point Length | 1.87mm |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | E7 |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 422.00 mm, Metric, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86949)
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- DRILL AMERICA 9/16"-12 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54762)
- HHIP 1/8-3/4" By 8ths 6 Piece R8 Collet Set (3900-0006)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- S&G TOOL AID DRILL BIT Stubby 1/8" (TUBE OF 10) (SG15210)
- DRILL AMERICA 21/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21/64)
- DRILL AMERICA 39/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO39/64)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- DRILL AMERICA #25 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO25)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/16)
- Walter Stub Drills