Shop All Stub Drills
Walter
Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN
Mfr # A7595TTP-7/32IN
Zoro # G9378205
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A7595TTP-7/32IN
- Zoro # G9378205
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Size | 7/32" |
Shank Dia. | 6.00 mm |
Overall Length | 14 3/64 in |
Flute Length | 12 15/32 in |
Maximum Drilling Depth | 12 15/32 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Drill Diameter Tolerance | E7 |
Drill Point Length | 1.30mm |
Drill Length Class | Extra Long |
Shank Length | 1 13/32 in |
Description
Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 12 15/32 in, Fractional Inch, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 14Inch to 34Inch, VACO (25963)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H007/2H013, #2 (0213C)
- VERSA TOOL 15PC Pro Oscillating Multi Tool Saw Blade Set for Milwaukee M12 (DB5A5B5C) (DB-K3)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- DRILL AMERICA 1/2" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/2)
- DRILL AMERICA 13/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/64)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- DRILL AMERICA 7/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/64)
- Walter Stub Drills