Shop All Stub Drills
Walter
Extra Long Drill, 7.00mm, Carbide, A7595TTP-7
Mfr # A7595TTP-7
Zoro # G9378275
product price: $1,182.99
/ea
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.00 mm
- Shank Type Straight
- Size 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-7
- Zoro # G9378275
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Size | 7.00mm |
Shank Dia. | 8.00 mm |
Overall Length | 409.00 mm |
Flute Length | 368.00 mm |
Maximum Drilling Depth | 368.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Drill Diameter Tolerance | E7 |
Shank Length | 36.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 1.63mm |
Description
Extra Long Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 368.00 mm, Metric, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Blades and Bit for Adjustable Hole Saw 53710 (53701)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/8 In (645-1-3/8)
- WESTWARD Nut Driver, 3/16 in., Hollow, Fluted, 3 in. (10J234)
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- EAGLE TAPTEK CUTTING TOOLS #54 COBALT STUB DRILL USA (SC404-154-D)
- DRILL AMERICA 5/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/16)
- DRILL AMERICA #58 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO58)
- DRILL AMERICA 23/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST23/64)
- S&G TOOL AID DRILL BIT Stubby 1/8" (TUBE OF 10) (SG15210)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- Walter Drill Bits