Shop All Stub Drills
Walter
Extra Long Drill, 6.10mm, Carbide, A7595TTP-6.1
Mfr # A7595TTP-6.1
Zoro # G9378232
product price: $1,182.99
/ea
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 6.10 mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-6.1
- Zoro # G9378232
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.10 mm |
Size | 6.10mm |
Shank Dia. | 8.00 mm |
Overall Length | 389.00 mm |
Flute Length | 347.00 mm |
Maximum Drilling Depth | 347.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Drill Diameter Tolerance | E7 |
Drill Length Class | Extra Long |
Drill Point Length | 1.42mm |
Shank Length | 36.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 6.10 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 347.00 mm, Metric, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HULTAFORS TOOLS Wrecking Bar Steel Adjustable 209 SB/25 (209 SB/25)
- SUNEX 3/4" Drive Socket Extension, SAE (4313)
- DRILL AMERICA 1-3/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/64)
- DRILL AMERICA #27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP27)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- DRILL AMERICA 43/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO43/64)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- DRILL AMERICA #11 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11)
- EAGLE TAPTEK CUTTING TOOLS #9 COBALT STUB DRILL USA (SC404-109-D)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- Walter Drill Bits