Shop All Stub Drills
Walter
Extra Long Drill, 6.00mm, Carbide, A7595TTP-6
Mfr # A7595TTP-6
Zoro # G9378223
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 6.00 mm
- Size 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-6
- Zoro # G9378223
- UPC # 00799861827764
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Size | 6.00mm |
Shank Dia. | 6.00 mm |
Overall Length | 357.00 mm |
Flute Length | 317 mm |
Maximum Drilling Depth | 317.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Shank Length | 36.00 mm |
Drill Point Length | 1.40mm |
Drill Diameter Tolerance | E7 |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 317.00 mm, Metric, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1120701)
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 5 lb (923)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 21"L, Spline (HC4071)
- WEATHERHEAD Collet, 51907 (T-400-64C)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- DRILL AMERICA 3/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/8)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- PRECISION TWIST DRILL HSS-E Bronze 135° Stub Drill Set Short ANSI Set M40CO (x 29) (099962)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 17/64 (78601)
- DRILL AMERICA 57/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO57/64)
- Walter Drill Bits