Shop All Stub Drills
Walter
Extra Long Drill, 5.50mm, Carbide, A7595TTP-5.5
Mfr # A7595TTP-5.5
Zoro # G9378196
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.50 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-5.5
- Zoro # G9378196
- UPC # 04031132343075
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Size | 5.50mm |
Shank Dia. | 6.00 mm |
Overall Length | 334.00 mm |
Flute Length | 294.00 mm |
Maximum Drilling Depth | 294.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Drill Point Length | 1.28mm |
Drill Length Class | Extra Long |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | E7 |
Description
Extra Long Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 294.00 mm, Metric, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (MS545JVN)
- KRAFT TOOL Elite Series Carbon Steel Cem, 14"x4 (CFE217)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (8876)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- DRILL AMERICA #49 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO49)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 16mm (209010-0160)
- PRECISION TWIST DRILL HSS-E Bronze 135° Stub Drill Set Short ANSI Set M40CO (x 29) (099962)
- DRILL AMERICA 11/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/64)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 17/64 (78601)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- Walter Stub Drills