Shop All Stub Drills
Walter
Extra Long Drill, 5/16", Carbide, A7595TTP-5/16IN
Mfr # A7595TTP-5/16IN
Zoro # G9378311
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Shank Type Straight
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A7595TTP-5/16IN
- Zoro # G9378311
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Size | 5/16" |
Shank Dia. | 8.00 mm |
Overall Length | 18 3/16 in |
Flute Length | 16 39/64 in |
Maximum Drilling Depth | 16 39/64 in |
Depth:Dia. Ratio | 50xD |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 50xD |
Drill Diameter Tolerance | E7 |
Drill Point Length | 1.85mm |
Drill Length Class | Extra Long |
Shank Length | 1 13/32 in |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 16 39/64 in, Fractional Inch, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN 5x2 Margin Trowel (97)
- WIHA 1/2 in Drive Insulated Socket 3/4 in, Hex, SAE (31713)
- MARSON Mandrel & Nosepiece, 3/8-16, Steel (34619)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42512)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- EAGLE TAPTEK CUTTING TOOLS #9 COBALT STUB DRILL USA (SC404-109-D)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- Walter Drill Bits