Shop All Stub Drills
Walter
Extra Long Drill, 5.00mm, Carbide, A7595TTP-5
Mfr # A7595TTP-5
Zoro # G9378187
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.00 mm
- Shank Type Straight
- Size 5.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A7595TTP-5
- Zoro # G9378187
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Size | 5.00mm |
Shank Dia. | 5.00 mm |
Overall Length | 299.00 mm |
Flute Length | 267.00 mm |
Maximum Drilling Depth | 267.00 mm |
Depth:Dia. Ratio | 50xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 50xD |
Drill Point Length | 1.17mm |
Drill Diameter Tolerance | E7 |
Drill Length Class | Extra Long |
Shank Length | 28.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 267.00 mm, Metric, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 21/32 In., 6 Flute, HSS (13H768)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G647 D)
- PORTAMATE Bora Steel 116 in. L X 36 in. H X 10 in. W Miter Saw Stand Orange 1 pc (PM-4000)
- MAKITA 7" Diamond Blade, Segmented, General Purpose (B-69624)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- DRILL AMERICA 27/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO27/32)
- DRILL AMERICA 7/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/32)
- EAGLE TAPTEK CUTTING TOOLS 13/32 COBALT STUB DRILL 135 SPLIT POINT (SC400-026-I)
- DRILL AMERICA #58 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO58)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- Walter Drill Bits