Shop All Stub Drills
Walter
Extra Long Drill, 4.50mm, Carbide, A7595TTP-4.5
Mfr # A7595TTP-4.5
Zoro # G9378372
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 4.50 mm
- Size 4.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-4.5
- Zoro # G9378372
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.50 mm |
Size | 4.50mm |
Shank Dia. | 5.00 mm |
Overall Length | 273.00 mm |
Flute Length | 240.00 mm |
Maximum Drilling Depth | 240.00 mm |
Depth:Dia. Ratio | 50xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 50xD |
Drill Length Class | Extra Long |
Drill Point Length | 1.05mm |
Shank Length | 28.00 mm |
Drill Diameter Tolerance | E7 |
Description
Extra Long Drill Bit, Drill Bit Size 4.50 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 240.00 mm, Metric, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1 Inch Drive Deep 6-Point Impact Socket Set, 9-Piece (1-2 in.) (4892)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/16, 3/4 Cut L (12301)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 23mm 6 pt Metric Socket, 6 Points (323)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973-TT (J4973-TT)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- YG-1 TOOL CO Hss(M42) Stub Length Din1897 Split Point Drills Tin Coated (D4107073)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- MELIN TOOL CO Carbide Stub Drill Ltr, N, 1-7/8", 135 deg., Number of Flutes: 2 (IDR-N)
- MASTERCUT TOOL 5/16x1-1/4x5/16x2-3/4 2FL 118° 4 Facet Point Stub Drill (603-176)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- Walter Drill Bits