Shop All Stub Drills
Walter
Extra Long Drill, 3/16", Carbide, A7595TTP-3/16IN
Mfr # A7595TTP-3/16IN
Zoro # G9378381
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Shank Type Straight
- Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-3/16IN
- Zoro # G9378381
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Size | 3/16" |
Shank Dia. | 5.00 mm |
Overall Length | 11 49/64 in |
Flute Length | 10 1/2 in |
Maximum Drilling Depth | 10 1/2 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Drill Point Length | 1.11mm |
Drill Length Class | Extra Long |
Shank Length | 1 3/32 in |
Drill Diameter Tolerance | E7 |
Description
Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 10 1/2 in, Fractional Inch, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Straight Draw Shave 5 (TMB-05DS)
- TUNGALOY Inserted Solid Drill Head, DMP125 AH, PK2 (6863040)
- GREENLEE Fishing Line, 5200 Ft, 240 Lb Cap (431)
- BON TOOL Floor Scraper, Square Spring Blade, 14", 60" Steel Handle (85-226)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- DRILL AMERICA 39/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO39/64)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 17/64 (78601)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- DRILL AMERICA 7/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/32)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- Walter Stub Drills