Shop All Stub Drills
Walter
Extra Long Drill, 1/4", Carbide, A7595TTP-1/4IN
Mfr # A7595TTP-1/4IN
Zoro # G9378241
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/4 in
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-1/4IN
- Zoro # G9378241
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Size | 1/4" |
Shank Dia. | 8.00 mm |
Overall Length | 15 5/16 in |
Flute Length | 13 21/32 in |
Maximum Drilling Depth | 13 21/32 in |
Depth:Dia. Ratio | 50xD |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 50xD |
Drill Point Length | 1.48mm |
Drill Diameter Tolerance | E7 |
Shank Length | 1 13/32 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 13 21/32 in, Fractional Inch, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Serrated Utility Bld 5P (DR76532)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #57 (C15883)
- DRILL AMERICA HSS Spiral Point Tap, M20-1.5, 3 Flutes (DWTG20X1.5)
- ULTRA-DEX USA Indexable Drill, UD-1875-2D-150 (UD-1875-2D-150)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- DRILL AMERICA 1-3/4" HSS Stub Drill Bit (DWDST1-3/4)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/64 (78589)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- Walter Drill Bits