Shop All Stub Drills
Walter
Extra Long Drill, #12, Carbide, A7595TTP-4.8
Mfr # A7595TTP-4.8
Zoro # G9378397
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #12
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7595TTP-4.8
- Zoro # G9378397
- Country of Origin France
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Size | 4.80mm |
Shank Dia. | 5.00 mm |
Overall Length | 11 49/64 in |
Flute Length | 10 1/2 in |
Maximum Drilling Depth | 10 1/2 in |
Depth:Dia. Ratio | 50xD |
Depth x Dia. Ratio | 50xD |
Dimension Type | Metric |
Shank Length | 1 3/32 in |
Drill Diameter Tolerance | E7 |
Drill Length Class | Extra Long |
Drill Point Length | 1.12mm |
Description
Extra Long Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 10 1/2 in, Wire, 50xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x2" HSS Annular Cutter (DWC5-530-233)
- APEX TOOL GROUP 8Mm Ratcheting Open End Wrench (85508)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700034)
- WESTWARD Gauge Protector, 2-1/2 In (AME501A-1-AD)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 17/64 (78601)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- DRILL AMERICA #49 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO49)
- Walter Stub Drills