Shop All Indexable Milling Inserts
Walter
Exchangeable Drill Tip P600x 6.3620 in L
Mfr # B4015.UZB19.15,0.Z02.75R
Zoro # G7244505
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.591"
- Overall Length 6.3620 in
- Insert Style P600x
- Body Length 4.223"
- For Use With P600x Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # B4015.UZB19.15,0.Z02.75R
- Zoro # G7244505
- Country of Origin United States
- Category Indexable Milling Inserts
Dimensions
Diameter | 0.591" |
Overall Length | 6.3620 in |
Body Length | 4.223" |
Shank Dia. Measurement System | Fractional Inch |
Shank Dia. | 3/4 in |
Depth x Dia. Ratio | 5xD |
Flute Length | 90.00mm |
Min. Drill Dia. | 15.00mm |
Shank Length | 2.0310 in |
Max. Drilling Depth | 15.99mm |
Max. Drill Dia. | 78.00mm |
Details
Item | Exchangeable Drill Tip |
Insert Style | P600x |
For Use With | P600x Inserts |
ISO Number | B4015.UZB19.15,0.Z02.75R |
Coolant Fed | Coolant Through |
Toolholder Style | B4015.ZB |
ANSI Code | B4015.UZB19.15,0.Z02.75R |
Flanged Shank | Yes |
Spiral Direction | Right Hand |
Includes | Clamping Screw |
Cutting Direction | Right Hand |
Description
Exchangeable Drill Tip, P600x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (47435CLB72362)
- HHIP 3/8" 5C Round Collet (3900-1121)
- MILWAUKEE TOOL 4PC 1-3/8" TCT Annular Cutter Kit (49-22-8430)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40962)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- WALTER Square SPMW Carbide (SPMW120408-A57 WKP35S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G (SDMT120408-F57 WKP35G)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM (SPMW070308-A88 WKM)
- Walter Indexable Tools