Shop All Coolant Fed Drill Bits
Walter
Drill Bit, DC160-16-03.175A1-WJ30EU
Mfr # DC160-16-03.175A1-WJ30EU
Zoro # G700451536
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.125
- Overall Length 3 13/16 in
- Flute Type Spiral
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC160-16-03.175A1-WJ30EU
- Zoro # G700451536
- UPC # 4031132428406
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Overall Length | 3 13/16 in |
Depth:Dia. Ratio | 16xD |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | H7 |
Drill Point Length | 0.0230 in |
Drill Length Class | Extended Length |
Shank Dia. | 4 mm |
Maximum Drilling Depth | 2 5/16 in |
Flute Length | 2 9/16 in |
Description
Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN, Decimal Equivalent 0.125, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- AIRCAT Aircat Air Impact Wrench, 1/2" Drive Size, 1300 Max Torque (1178-VXL)
- MASTER APPLIANCE Strain Relief (GRT-023)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 5 pcs. (KTI-16001)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500310.300A0WJ30RE (DC150-03-10.300A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 7/16", Carbide, DC150-03-11.113A0-WJ30RE (DC150-03-11.113A0-WJ30RE)
- WALTER Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN (A6489DPP-9/32IN)
- WALTER Jobber Drill, 14.50mm, Carbide, A6489DPP-14.5 (A6489DPP-14.5)
- WALTER Jobber Drill, 5/32", Carbide, A6785TFP-5/32IN (A6785TFP-5/32IN)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- Walter Drill Bits