Shop All Indexable Milling Inserts
Walter
Diamond ZDGT Carbide
Mfr # ZDGT150404R-K85 WK10
Zoro # G8032586
product price: $23.59
/ea
Sold in multiples of 10 for $235.90
$235.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style ZDGT
- Insert Size 150404
- For Use With Walter M2131/M2331 Ramping Milling Cutter
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # ZDGT150404R-K85 WK10
- Zoro # G8032586
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 150404 |
Corner Radius | 0.40mm |
Nose Radius | 0.016" |
Cutting Edge Length | 16.20mm |
Width | 10.50mm |
Description
Diamond Milling Insert, Inscribed Circle 0.5910 in, Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985401)
- BON TOOL Bon 84-880 Wire Wiskers 6" Long Blue(500/Pkg) (84-880)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHW, WKP35S (SEHW1504AFN WKP35S)
- WALTER Parallelogram ADMT Carbide (ADMT160620R-F56 WKP35S)
- WALTER Square SPMT Carbide (SPMT09T308-D51 WKP35S)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHT, WK10 (SEHT1204AFN-K88 WK10)
- KYOCERA Parallelogram Milling Insert (XPMT090208PR1535)
- Walter Indexable Tools